Beli Pneumatic Power Impact di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-Cluth hummer in which impact efficiency is high is adopted.-Fastening and removing are smooth with high power.-For car maintenance with many loosening.atribut:
- Capacity Bolt Diameter: 39mm
- Socket Input Drive: 25.4mm
- Air consumption: 0.5
- Hose Mounting Port: Rc3/8
- Exhaust: Lateral
- Hammer Type: Clutch Hammer
- Maximum Tightening Torque (N m): 1800
- No-load Speed (minute): 4000
- Purpose of Use: For car maintenance with many loosening.
- Total Length (mm): 276.0
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-Cluth hummer in which impact efficiency is high is adopted.-Fastening and removing are smooth with high power.-For car maintenance with many loosening.atribut:
- Input Drive: 9.5mm
- Socket Contents: Hexagonalmm
- Purpose of Use: For car maintenance with many loosening.
- Vessel Air Impact DriverDeskripsi:-Oil injection type hammer kept vibration and noise low.-High power model in which power is increased by 20% than conventional models.-When you release the lever, the bit stops immediately so that work efficiency improves significantly.-Trying to reduce n-For various assemble lines such as houses, refrigerator, TV, bicycle, motorcycle, railway vehicle, pneumatic equipment.atribut:
- Bit Insertion Port: 6.35mm
- Capacity Screw Dimension: 5 to 6mm
- Air consumption: 0.45
- Hose Intake Port: Rc1/4
- Exhaust: Back
- Maximum Tightening Torque (N m): 48
- No-load Speed (minute): 12500
- Purpose of Use: For various assemble lines such as houses, refrigerator, TV, bicycle, motorcycle, railway vehicle, pneumatic equipment.
- Total Length (mm): 184
- TONE Hexagonal Bit Socket Impact (Mata Sock Hexagonal)atribut:
- Accessories: Pin, O-ring
- Vessel For Pneumatic and Electric Power BitDeskripsi:-We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to b
- Vessel Air Impact ScrewdriverDeskripsi:-Oil lubrication type kept vibration and noise low.-Harsh hammering sound is changed to soft sound.-For sashes, air conditioning, water heater, refrigerator, TV, kitchen equipment, residences, pneumatic equipment, bicycle, motorbike, recycling of home appliance, recycling of OA equipment, etc.atribut:
- Bit Insertion Port (mm): 6.35
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
- Vessel Air Impact Wrench Corner (Kunci Sok Angin)Deskripsi:-This is high-power and compact impact wrench.-The impact power is transmitted directly by designing the hammer part sideways so that there is no power loss.-There is little reaction to the main body at the time of work and hand is unlikely to be shaken u-For tightening and loosening the nut at a narrow place.-For replacing the claw of agricultural equipment(rotary for tructor).atribut:
- Capacity Bolt Diameter: 14mm
- Socket Input Drive: 12.7mm
- Air consumption: 0.3
- Hose Mounting Port: Rc1/4
- Exhaust: 360° rotation is possible
- Hammer Type: Sin
- Maximum Tightening Torque (N m): 220
- No-load Speed (minute): 4500
- Purpose of Use: For tightening and loosening the nut at a narrow place. For replacing the claw of agricultural equipment (rotary for tructor).
- Total Length (mm): 277
- TONE Hexagonal Bit Impact Socket 3/4 Inch (Mata Sock Hexagonal)atribut:
- Square Drive: 19.0 mm (3/4 inch)
- Accessories: Pin, O-ring
- Overall Length (mm): 75
- Vessel Pneumatic and Electric Power Bit (Mata Obeng)Deskripsi:-We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to break.
- Vessel Air Impact Wrench Corner (Kunci Sok Angin)Deskripsi:-This is high-power and compact impact wrench.-The impact power is transmitted directly by designing the hammer part sideways so that there is no power loss.-There is little reaction to the main body at the time of work and hand is unlikely to be shaken u-For tightening and loosening the nut at a narrow place.-For replacing the claw of agricultural equipment(rotary for tructor).atribut:
- Total Length: 145mm
- Purpose of Use: For tightening and loosening the nut at a narrow place. For replacing the claw of agricultural equipment (rotary for tructor).
- Nippon Pneumatic Industrial (NPK) Air VibratorsDeskripsi:-Rotary type so it has no impact sound and moves quietly. Excellent durability, simple mechanism, and easy to handle and maintain.-For tanks, hoppers, vibration tables, etc.atribut:
- Frequency: 157Hz
- Centrifugal Force: 0.78kN
- Air consumption: 0.5
- Connection Port Diameter: Rc1/4
- Mounting bolt diameter: 12mm
- Mounting bolt pitch: 130mm
- Purpose of Use: For tanks, hoppers, vibration tables, etc.
- Total Height (mm): 111
- KOBE RED LINE Air Impact Wrench (Kunci Sok Angin)Deskripsi:IW750 One-piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4 Inch BSP air inlet thread for 10mm air hose, M24 bolt capacity. 90psi air pressure, 7.5 cfm air consumption. 949 N/m torque. Overall length: 245 mm.atribut:
- Actual Air Consumption (cfm): 4.2
- Overall Height (mm): 240
- Overall Length (mm): 245
- Overall Width (mm): 80
- Square Drive Size (inch): 3/4
- Air Inlet Size (inch): 1/4
- Air Pressure (psi): 90
- Body Style: Pistol Grip
- Compatible Hose Inner Diameter (mm): 10
- Height (mm): 240
- Item: Air Impact Wrench
- MFR Part No.: IW750
- Maximum Torque (Nm): 1085
- No Load Speed (rpm): 4800
- Power Source: Air
- Sound Pressure Level (dBA): 86
- Torque Range (N m): (Fwd) 949 - 1085
- Vibration Level (m/s2): 5.8
- eclassCode: 21052003
- TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Soket Impact)Deskripsi:TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 1" DR. K SOCK IMPACT 6 PT 30 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 49mmx54mmx42mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- TRUSCO Impact Socket AdaptorDeskripsi:-This adapter is used to convert insertion angle of a power tool such as an impact wrench.-Pin, O-ringatribut:
- Material: Chromium Molybdenum Steel
- Accessories: Pin, O-ring
- TEKIRO Bit Socket Impact DR. 1/2inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 1/2" DR. K SOCK IMPACT 6 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 15mmx39mmx24mm
- TONE Impact Long Hexagon SocketDeskripsi:-It is a socket for a power tool such as an impact wrench.-Pin, O-ringatribut:
- Opposite Side Dimension: 22mm
- Input Drive: 12.7mm
- Total Length: 150mm
- Accessories: Pin, O-ring
- TOKU Air Impact Wrench (Kunci Sok Angin)Deskripsi:-By integrating the hammer and hammer pin with the pinless mechanism, efficiency is good, weight reduction and powerful torque are realized because direct striking power is transmitted to the anvil.-For attachment/detachment of wheels of passenger cars and truck, various maintenance of construction machinery.
- TONE Impact Ball JointDeskripsi:-It is a short type ball joint for a power tool such as an impact wrench.-Improve work efficiency by temporarily placing in the groove the O ring when detached.-Pin, O-ringatribut:
- Material: Structural Steel
- Accessories: Pin, O-ring
Daftar Harga Pneumatic Power Impact Terbaru November 2026
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin) | Rp23.999.900 |
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin) | Rp38.999.900 |
| Vessel Air Impact Driver | Rp9.999.900 |
| TONE Hexagonal Bit Socket Impact (Mata Sock Hexagonal) | Rp759.900 |
| Vessel For Pneumatic and Electric Power Bit | Rp60.900 |
| Vessel Air Impact Screwdriver | Rp5.899.900 |
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin) | Rp9.999.900 |
| Vessel Air Impact Wrench Corner (Kunci Sok Angin) | Rp25.999.900 |
| TONE Hexagonal Bit Impact Socket 3/4 Inch (Mata Sock Hexagonal) | Rp349.900 |
| Vessel Pneumatic and Electric Power Bit (Mata Obeng) | Rp72.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102709184-1.jpg)
%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102718456-1.jpg)

/P102066195-1.jpg)


%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102747485-2.jpg)
/P102734560-1.jpg)
/62P102066218-2.jpg)
/pdP102628913-5.jpg)
/P102739097-1.jpg)
%20Air%20Vibrators/P102708015-1.jpg)
/g8P102194584-4.jpg)
/9pP101000349-8.jpg)
/9qP101000350-3.jpg)

/9oP101000348-5.jpg)

/6xP102712249-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)